Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # BK60X3/4
Zoro # G610987378
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- B Pitch Diameter 5.4 in
- Bore Diameter 3/4 in
- Material Fabrication Cast
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK60X3/4
- Zoro # G610987378
- UPC # 00195057090651
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
B Pitch Diameter | 5.4 in |
Bore Diameter | 3/4 in |
A Pitch Diameter | 5 in |
Face Width | 0.88 in |
Overall Width | 1 5/16 in |
Hub Diameter | 1 13/16 in |
Pitch Diameter | 5 in (4L, A), 5.4 in (5L, B) |
Face Diameter | 5.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 5.75 in |
BX Pitch Diameter | 5.4 in |
AX Pitch Diameter | 5 in |
5L Pitch Diameter | 5.4 in |
4L Pitch Diameter | 5 in |
Maximum Bore Diameter | 1 3/8 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter 5.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter 5.4 in, BX Pitch Diameter 5.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- BRECO Brass Sockets, Male Thread, 3/8" MPT (3STM3-B)
- BESTORQ Ariens / Gravely 992105 PM260Z (PTO to Deck 60") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- PERMATEX Anti Seize Compound, Copper, 8-Oz. Bottle (09128)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 7.15" OD (684B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.95" OD (362B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- Zoro Select Pulleys & Sheaves