Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # BK57X3/4
Zoro # G510987416
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Overall Width 1 5/16 in
- Bore Type Fixed
- B Pitch Diameter 5.1 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK57X3/4
- Zoro # G510987416
- UPC # 00195057090569
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 1 5/16 in |
B Pitch Diameter | 5.1 in |
Face Width | 0.88 in |
Outside Diameter | 5.45 in |
Face Diameter | 5.1 in |
Pitch Diameter | 4.7 in (4L, A), 5.1 in (5L, B) |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Bore Diameter | 3/4 in |
Hub Diameter | 1 13/16 in |
A Pitch Diameter | 4.7 in |
Maximum Bore Diameter | 1 5/16 in |
AX Pitch Diameter | 4.7 in |
BX Pitch Diameter | 5.1 in |
5L Pitch Diameter | 5.1 in |
4L Pitch Diameter | 4.7 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-Loc Barb to Industrial Plug, Steel (D2B3)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (3V802)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD (5V4652)
- POWERDRIVE 3/4" Sheave 3.15" OD (BK30-3/4)
- Zoro Select Pulleys & Sheaves