Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK99X3/4
Zoro # G610987095
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Weight 6 lb
- Pitch Diameter 9.16 in (3L), 9.5 in (4L, A)
- Face Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK99X3/4
- Zoro # G610987095
- UPC # 00195057087507
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 9.16 in (3L), 9.5 in (4L, A) |
Face Width | 0.75 in |
Face Diameter | 9.5 in |
Outside Diameter | 9.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 2 3/8 in |
A Pitch Diameter | 9.5 in |
Bore Diameter | 3/4 in |
Overall Width | 1 1/2 in |
3L Pitch Diameter | 9.16 in |
Maximum Bore Diameter | 1 11/16 in |
AX Pitch Diameter | 9.5 in |
4L Pitch Diameter | 9.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 9.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.5 in, AX Pitch Diameter 9.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6305, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB060810)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 8.75 in OD (2BK90)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 13.20" OD (5V1326)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.35" OD (904B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.40" OD (1203C)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2AK61H)
- Zoro Select Pulleys & Sheaves