Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK89X3/4
Zoro # G710987148
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Width 0.75 in
- A Pitch Diameter 8.5 in
- Pitch Diameter 8.16 in (3L), 8.5 in (4L, A)
- Weight 5.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK89X3/4
- Zoro # G710987148
- UPC # 00195057087361
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
A Pitch Diameter | 8.5 in |
Pitch Diameter | 8.16 in (3L), 8.5 in (4L, A) |
Hub Diameter | 2 3/8 in |
Overall Width | 1 1/2 in |
Bore Diameter | 3/4 in |
Face Diameter | 8.5 in |
Outside Diameter | 8.75 in |
3L Pitch Diameter | 8.16 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 8.5 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 8.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 8.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.5 in, AX Pitch Diameter 8.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCL201H, 20 Ton, 1.75 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL201H)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- TB WOODS V-Belt Sheave, Classical, 6.2 dia. x 5B-SK (625B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.90" OD (5V494)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 13.75 in OD (BK140)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK451)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD (AK791)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.35" OD (601B)
- Zoro Select V-Belt Pulleys