Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK79X3/4
Zoro # G710987254
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Standards REACH Certification, RoHS Compliant
- Face Diameter 7.5 in
- Includes Set Screw
- 3L Pitch Diameter 7.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK79X3/4
- Zoro # G710987254
- UPC # 00195057087231
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 7.5 in |
3L Pitch Diameter | 7.16 in |
Hub Diameter | 2 3/8 in |
Overall Width | 1 1/2 in |
Bore Diameter | 3/4 in |
Outside Diameter | 7.75 in |
Pitch Diameter | 7.16 in (3L), 7.5 in (4L, A) |
A Pitch Diameter | 7.5 in |
Face Width | 0.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 7.5 in |
4L Pitch Diameter | 7.5 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 7.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.5 in, AX Pitch Diameter 7.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color) (CPA441Z)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- SKF SKF 6007RSJEM, Single Row Ball Bearings (6007RSJEM)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6200NSL)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK34X1-1/8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AK10478)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.00" OD (3V303)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 12.5 inch OD (48V1250F)
- Zoro Select Pulleys & Sheaves