Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK69X3/4
Zoro # G410987264
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Standards REACH Certification, RoHS Compliant
- Face Width 0.75 in
- Face Diameter 6.5 in
- Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK69X3/4
- Zoro # G410987264
- UPC # 00195057087033
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
Face Diameter | 6.5 in |
Bore Diameter | 3/4 in |
Overall Width | 1 1/2 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 6.75 in |
3L Pitch Diameter | 6.16 in |
Hub Diameter | 2 3/8 in |
A Pitch Diameter | 6.5 in |
Pitch Diameter | 6.16 in (3L), 6.5 in (4L, A) |
Maximum Bore Diameter | 1 9/16 in |
4L Pitch Diameter | 6.5 in |
AX Pitch Diameter | 6.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 6.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.5 in, AX Pitch Diameter 6.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- ZORO SELECT V-Belt Sheave, 2.3 lb, Cast Iron (AK51H)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK120X1-3/8)
- ZORO SELECT FHP Sheave, 2AK104 x 1 (2AK1041)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 19.00" OD (3V1902)
- Zoro Select Pulleys & Sheaves