Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK66X3/4
Zoro # G210987235
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Number of Set Screws 1
- Includes Set Screw
- A Pitch Diameter 6.2 in
- Face Diameter 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK66X3/4
- Zoro # G210987235
- UPC # 00195057086999
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
A Pitch Diameter | 6.2 in |
Face Diameter | 6.2 in |
Hub Diameter | 1 13/16 in |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 5.86 in |
Outside Diameter | 6.45 in |
Bore Diameter | 3/4 in |
Face Width | 0.75 in |
Pitch Diameter | 5.86 in (3L), 6.2 in (4L, A) |
Overall Width | 1 1/4 in |
AX Pitch Diameter | 6.2 in |
Maximum Bore Diameter | 1 3/8 in |
4L Pitch Diameter | 6.2 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, AX Pitch Diameter 6.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" 1000 psi Low Lead Brass Hose Mender (707014-06)
- CAMPBELL HAUSFELD Air Tool Accessory Kit, 20 pcs. (MP604103AV)
- BROAN Motor (99080248)
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK391)
- ZORO SELECT V-Belt Sheave, Classical, 15.4dia x 3LB-SF (1543LB)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (AK25x3/4)
- Zoro Select Pulleys & Sheaves