Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK61X3/4
Zoro # G310987319
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- 3L Pitch Diameter 5.36 in
- Number of Set Screws 1
- Face Width 0.75 in
- Hub Diameter 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK61X3/4
- Zoro # G310987319
- UPC # 00195057086821
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 5.36 in |
Face Width | 0.75 in |
Hub Diameter | 1 13/16 in |
A Pitch Diameter | 5.7 in |
Outside Diameter | 5.95 in |
Bore Diameter | 3/4 in |
Face Diameter | 5.7 in |
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/4 in |
Maximum Bore Diameter | 1 3/8 in |
AX Pitch Diameter | 5.7 in |
4L Pitch Diameter | 5.7 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- KINGFISHER Grease Fitting, 1/4-19, PK10 (3ANZ5)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.25 in OD (BK55)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- DODGE 1B80-SDS Type D1 Web Single Groove Sheave, Taper-Lock Bore, 7/16 to 2 in Bore (455566)
- Zoro Select Pulleys & Sheaves