Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK27X3/4
Zoro # G810986904
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 3/4 in
- Material Cast Iron
- Weight 0.8 lb
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK27X3/4
- Zoro # G810986904
- UPC # 00195057085855
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 3/4 in |
Overall Width | 1 1/8 in |
Hub Diameter | 1 9/16 in |
Pitch Diameter | 2.16 in (3L), 2.50 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 2.75 in |
Face Width | 0.66 in |
Face Diameter | 2.5 in |
A Pitch Diameter | 2.5 in |
AX Pitch Diameter | 2.5 in |
4L Pitch Diameter | 2.5 in |
3L Pitch Diameter | 2.16 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 2.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter 2.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- DIXON Wilkerson Filter Element, f26 (FRP-95-115)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.30" OD (3V534)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- ZORO SELECT Sheave, 7/8 in dia. Bore, Fixed Bore (BK26X7/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- Zoro Select V-Belt Pulleys