Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK26X3/4
Zoro # G510987065
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Standards REACH Certification, RoHS Compliant
- 3L Pitch Diameter 2.06 in
- Overall Width 1 1/8 in
- Face Diameter 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK26X3/4
- Zoro # G510987065
- UPC # 00195057085824
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 2.06 in |
Overall Width | 1 1/8 in |
Face Diameter | 2.4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 2.65 in |
Pitch Diameter | 2.06 in (3L), 2.4 in (4L, A) |
Face Width | 0.66 in |
A Pitch Diameter | 2.4 in |
Hub Diameter | 1 9/16 in |
For Belt Trade Size | 3L, 4L, A, AX |
4L Pitch Diameter | 2.4 in |
Maximum Bore Diameter | 1 in |
AX Pitch Diameter | 2.4 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 2.06 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.4 in, AX Pitch Diameter 2.4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 120-2 Cl Cp Type ASME/ANSI Std RllrChn DblStrnd 1-1/2" Pit, 120-2Cl, PK5 (120-2CL)
- CONTINENTAL CONTITECH 10X900 Auto V-Belt V-Belts, 10X900 (10X900)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- D&D 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2558)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK95X1-3/8)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 5.45-in. Outside Dia. (2BK57H)
- Zoro Select V-Belt Pulleys