Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK23X3/4
Zoro # G410987035
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 3L, 4L, A, AX
- Bore Type Fixed
- A Pitch Diameter 2.1 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK23X3/4
- Zoro # G410987035
- UPC # 00195057085749
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 2.1 in |
3L Pitch Diameter | 1.76 in |
Hub Diameter | 1 9/16 in |
Outside Diameter | 2.35 in |
Pitch Diameter | 1.76 in (3L), 2.1 in (4L, A) |
Face Diameter | 2.1 in |
Bore Diameter | 3/4 in |
Face Width | 0.66 in |
Overall Width | 1 1/8 in |
Maximum Bore Diameter | 1 in |
4L Pitch Diameter | 2.1 in |
AX Pitch Diameter | 2.1 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 1.76 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1600-8M-20, Timing Belt, Neoprene, Fiberglass (1600-8M-20)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- FESTO Rod Eye SGS-5/16-24 (SGS-5/16-24)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25 in OD (AK1241)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2778)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (AK66)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (562B)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X100KW)
- Zoro Select Pulleys & Sheaves