Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK21X3/4
Zoro # G610987071
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Fixed
- Standards REACH Certification, RoHS Compliant
- Face Diameter 1.9 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK21X3/4
- Zoro # G610987071
- UPC # 00195057085688
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 1.9 in |
3L Pitch Diameter | 1.56 in |
Face Width | 0.66 in |
Outside Diameter | 2.15 in |
Pitch Diameter | 1.56 in (3L), 1.9 in (4L, A) |
Overall Width | 1 1/8 in |
A Pitch Diameter | 1.9 in |
Bore Diameter | 3/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 1 9/16 in |
Maximum Bore Diameter | 7/8 in |
AX Pitch Diameter | 1.9 in |
4L Pitch Diameter | 1.9 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 1.56 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.9 in, AX Pitch Diameter 1.9 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6013 2RS1 C3 GJN, Single Row Ball Bearings (6013 2RS1 C3 GJN)
- ENERPAC Repair Kit (RCH302K2)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 2.65" OD (3V2651)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.00" OD (3V603)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- BROWNING 3 Groove Cast Iron Bushed Bore Mult. Var. Pitch Sheave, 3MV5V150R (3MV5V150R)
- Zoro Select V-Belt Pulleys