Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK184X3/4
Zoro # G210987112
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 3/4 in
- Face Width 0.75 in
- Includes Set Screw
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK184X3/4
- Zoro # G210987112
- UPC # 00195057087972
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 3/4 in |
Face Width | 0.75 in |
3L Pitch Diameter | 17.66 in |
A Pitch Diameter | 18 in |
Pitch Diameter | 17.66 in (3L), 18 in (4L, A) |
Overall Width | 1 1/2 in |
Hub Diameter | 2 3/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Diameter | 9.16 in |
Outside Diameter | 18.25 in |
AX Pitch Diameter | 18 in |
4L Pitch Diameter | 18 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 17.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B76 (51EU30)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-12 (2600-8MGT-12)
- ENERPAC Repair Kit (DA4836900K1)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.75" OD (2BK36-5/8)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK50118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (1841B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK8434)
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK110 1 (2BK110 1)
- Zoro Select Pulleys & Sheaves