Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK124X3/4
Zoro # G910987078
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 11.66 in (3L), 12 in (4L, A)
- A Pitch Diameter 12 in
- Standards REACH Certification, RoHS Compliant
- Face Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK124X3/4
- Zoro # G910987078
- UPC # 00195057087736
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 11.66 in (3L), 12 in (4L, A) |
A Pitch Diameter | 12 in |
Face Width | 0.75 in |
Bore Diameter | 3/4 in |
Overall Width | 1 1/2 in |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 11.66 in |
Outside Diameter | 12.25 in |
Hub Diameter | 2 1/2 in |
Face Diameter | 12 in |
AX Pitch Diameter | 12 in |
4L Pitch Diameter | 12 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series (4050-T6)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL5)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.95 in OD (2BK52118)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK28X1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK62X1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 13.95 in OD (1361B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- Zoro Select Pulleys & Sheaves