Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # AK109X3/4
Zoro # G510987027
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 10.16 in (3L), 10.5 in (4L, A)
- Hub Diameter 2 3/8 in
- Overall Width 1 1/2 in
- Face Diameter 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK109X3/4
- Zoro # G510987027
- UPC # 00195057087620
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 10.16 in (3L), 10.5 in (4L, A) |
Hub Diameter | 2 3/8 in |
Overall Width | 1 1/2 in |
Face Diameter | 10.5 in |
A Pitch Diameter | 10.5 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 10.75 in |
3L Pitch Diameter | 10.16 in |
Bore Diameter | 3/4 in |
Face Width | 0.75 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 10.5 in |
AX Pitch Diameter | 10.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 10.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Motor, 1/3 HP, 1725, 56C, 208-230/460V (112547.00)
- DAYTON 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (2L390)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- MILLENNIUM FILTER Hydraulic Filter, replaces PIRANHA 521551, Pressure Line, 10 micron (ZX-521551)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD (5V1183)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3034)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD (3V505)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK184 X 1-3/16 SHEAVE (AK184 X 1-3/16 SHEAVE)
- Zoro Select V-Belt Pulleys