Shop All V-Belt Pulleys
Zoro Select
Sheave, 15/16 in dia. Bore, Fixed Bore
Mfr # AK74X15/16
Zoro # G710987247
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 3L, 4L, A, AX
- Bore Type Fixed
- Material Cast Iron
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK74X15/16
- Zoro # G710987247
- UPC # 00195057087163
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
Bore Diameter | 15/16 in |
3L Pitch Diameter | 6.66 in |
Face Diameter | 7 in |
A Pitch Diameter | 7 in |
Hub Diameter | 1 3/4 in |
Overall Width | 1 1/2 in |
Pitch Diameter | 6.66 in (3L), 7 in (4L, A) |
Outside Diameter | 7.25 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 7 in |
AX Pitch Diameter | 7 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 6.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 60 # of Teeth (50BS60 X 1 3/16)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.80" OD (5V1182)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.75 in OD (5V9754)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (BK40)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- ZORO SELECT V-Belt Sheave, 7.8 lb, Cast Iron (AK144H)
- BROWNING Split Taper C&D Sheaves-600, #2TC80 (2TC80)
- Zoro Select Pulleys & Sheaves