Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK62X1/2
Zoro # G910987375
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Number of Set Screws 1
- Hub Diameter 1 7/8 in
- Outside Diameter 5.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK62X1/2
- Zoro # G910987375
- UPC # 00195057090712
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Hub Diameter | 1 7/8 in |
Outside Diameter | 5.95 in |
Face Diameter | 5.6 in |
Face Width | 0.88 in |
B Pitch Diameter | 5.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 5.2 in (4L, A), 5.6 in (5L, B) |
Overall Width | 1 5/16 in |
Bore Diameter | 1/2 in |
A Pitch Diameter | 5.2 in |
4L Pitch Diameter | 5.2 in |
Maximum Bore Diameter | 1 9/16 in |
BX Pitch Diameter | 5.6 in |
AX Pitch Diameter | 5.2 in |
5L Pitch Diameter | 5.6 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly (S600888-3)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 95mm OD x 12mm Thick (OS-TCH-75X95X12)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.55 inch OD (6B62SK)
- TITAN HD Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (PRCFD6075A)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3458)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.00" OD (3V303)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK72X1)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (442B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X050)
- Zoro Select Pulleys & Sheaves