Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK50X1/2
Zoro # G610986999
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Overall Width 1 5/16 in
- Bore Diameter 1/2 in
- Face Width 0.88 in
- For Belt Trade Size 4L, 5L, A, AX, B, BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK50X1/2
- Zoro # G610986999
- UPC # 00195057090323
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 1 5/16 in |
Bore Diameter | 1/2 in |
Face Width | 0.88 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 4 in (4L, A), 4.4 in (5L, B) |
Hub Diameter | 1 7/8 in |
A Pitch Diameter | 4 in |
Outside Diameter | 4.75 in |
Face Diameter | 4.4 in |
B Pitch Diameter | 4.4 in |
4L Pitch Diameter | 4 in |
Maximum Bore Diameter | 1 1/8 in |
AX Pitch Diameter | 4 in |
5L Pitch Diameter | 4.4 in |
BX Pitch Diameter | 4.4 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter 4.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, AX Pitch Diameter 4 in, B Pitch Diameter 4.4 in, BX Pitch Diameter 4.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- BOSTON GEAR InternalGear, 20PA, 24DP, 72Teeth, Brass (YI2472)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z/C3)
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (AK69)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 6.60" OD (605C)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.65" OD (23V365SH)
- Zoro Select V-Belt Pulleys