Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK45X1/2
Zoro # G410986885
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Overall Width 1 5/16 in
- Standards REACH Certification, RoHS Compliant
- Number of Set Screws 1
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK45X1/2
- Zoro # G410986885
- UPC # 00195057090187
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 1 5/16 in |
B Pitch Diameter | 3.9 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 3.5 in |
Outside Diameter | 4.25 in |
Hub Diameter | 1 13/16 in |
Face Width | 0.88 in |
Face Diameter | 3.9 in |
Pitch Diameter | 3.5 in (4L, A), 3.9 in (5L, B) |
4L Pitch Diameter | 3.5 in |
Maximum Bore Diameter | 1 1/8 in |
5L Pitch Diameter | 3.9 in |
AX Pitch Diameter | 3.5 in |
BX Pitch Diameter | 3.9 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter 3.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, AX Pitch Diameter 3.5 in, B Pitch Diameter 3.9 in, BX Pitch Diameter 3.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- INGERSOLL-RAND Socket Retainer Kit (2125QTI-K425)
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 9.40" OD (902C)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- ZORO SELECT V-Belt Sheave, 1.3 lb, Cast Iron (43V265JA)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.90" OD (5V593)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- Zoro Select V-Belt Pulleys