Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK34X1/2
Zoro # G910986910
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- A Pitch Diameter 2.8 in
- Bore Type Fixed
- Bore Diameter 1/2 in
- B Pitch Diameter 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK34X1/2
- Zoro # G910986910
- UPC # 00195057089976
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
A Pitch Diameter | 2.8 in |
Bore Diameter | 1/2 in |
B Pitch Diameter | 3.2 in |
Overall Width | 1 5/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 2.8 in (4L, A), 3.2 in (5L, B) |
Hub Diameter | 1 9/16 in |
Face Width | 0.88 in |
Face Diameter | 3.2 in |
Outside Diameter | 3.55 in |
4L Pitch Diameter | 2.8 in |
5L Pitch Diameter | 3.2 in |
BX Pitch Diameter | 3.2 in |
AX Pitch Diameter | 2.8 in |
Maximum Bore Diameter | 1 1/8 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter 3.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter 3.2 in, BX Pitch Diameter 3.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5306 (5306)
- GAST Rubber Foot Dia Sp Af584A (AF584A)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- ZORO SELECT V-Belt Sheave, Classical, 20.0 dia x 4B-SF (2004B)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5158)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.25 in OD (BK115)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X 1 7/16 (AK104X 1 7/16)
- Zoro Select V-Belt Pulleys