Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK32X1/2
Zoro # G010986858
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Diameter 3 in
- Hub Diameter 1 9/16 in
- Pitch Diameter 2.6 in (4L, A), 3 in (5L, B)
- B Pitch Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK32X1/2
- Zoro # G010986858
- UPC # 00195057089921
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 3 in |
Hub Diameter | 1 9/16 in |
Pitch Diameter | 2.6 in (4L, A), 3 in (5L, B) |
B Pitch Diameter | 3 in |
A Pitch Diameter | 2.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 3.35 in |
Bore Diameter | 1/2 in |
Overall Width | 1 1/4 in |
Face Width | 0.81 in |
BX Pitch Diameter | 3 in |
5L Pitch Diameter | 3 in |
4L Pitch Diameter | 2.6 in |
Maximum Bore Diameter | 1 1/8 in |
AX Pitch Diameter | 2.6 in |
Length through Bore | 1 1/16 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter 3 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter 3 in, BX Pitch Diameter 3 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-1/4-U (QBL-3/8-1/4-U)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- SOLBERG Filter Silencer, 1/2 MNPT Out, 10 Max CFM, Paper Media (FS‐14‐050)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.40" OD (904C)
- ZORO SELECT Sheave, 7/8 in dia. Bore, Fixed Bore (BK47X7/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AK12478)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK471)
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- ZORO SELECT V-Belt Sheave, 18.2 lb, Cast Iron (2C95SF)
- Zoro Select Pulleys & Sheaves