Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK28X1/2
Zoro # G410986960
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Includes Set Screw
- Face Diameter 2.6 in
- B Pitch Diameter 2.6 in
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK28X1/2
- Zoro # G410986960
- UPC # 00195057089822
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 2.6 in |
B Pitch Diameter | 2.6 in |
A Pitch Diameter | 2.2 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Overall Width | 1 1/4 in |
Outside Diameter | 2.95 in |
Face Width | 0.81 in |
Hub Diameter | 1 9/16 in |
Pitch Diameter | 2.2 in (4L, A), 2.6 in (5L, B) |
4L Pitch Diameter | 2.2 in |
5L Pitch Diameter | 2.6 in |
BX Pitch Diameter | 2.6 in |
AX Pitch Diameter | 2.2 in |
Maximum Bore Diameter | 1 1/8 in |
Length through Bore | 1 1/16 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.2 in, 5L Pitch Diameter 2.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.2 in, AX Pitch Diameter 2.2 in, B Pitch Diameter 2.6 in, BX Pitch Diameter 2.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A136 (A136)
- PIX Belt, B Kevlar, 5/8 x 139 in. OC (B136K)
- WILKERSON Filter Element, Oil (MSP-96-732)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AK8458)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.75 in OD (5V9754)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.55 in OD (621B)
- Zoro Select Pulleys & Sheaves