Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK26X1/2
Zoro # G710986912
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Includes Set Screw
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Face Width 0.81 in
- B Pitch Diameter 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK26X1/2
- Zoro # G710986912
- UPC # 00195057089747
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.81 in |
B Pitch Diameter | 2.4 in |
Outside Diameter | 2.75 in |
Hub Diameter | 1 9/16 in |
Face Diameter | 2.4 in |
Overall Width | 1 1/4 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2 in (4L, A), 2.4 in (5L, B) |
A Pitch Diameter | 2 in |
4L Pitch Diameter | 2 in |
AX Pitch Diameter | 2 in |
BX Pitch Diameter | 2.4 in |
5L Pitch Diameter | 2.4 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 1 1/16 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2 in, 5L Pitch Diameter 2.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2 in, AX Pitch Diameter 2 in, B Pitch Diameter 2.4 in, BX Pitch Diameter 2.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 102" Outside Length, 7/8" Top Width, 1 Ribs (C98)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50BS09H X 3/4)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801P10NB, Return Line, 10 micron, Outside-In (MF0062314)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4658)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD (3V3.353)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK60X5/8)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 14.00" OD (5V1402)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (AK4978)
- Zoro Select Pulleys & Sheaves