Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # BK24X1/2
Zoro # G810986928
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Width 0.81 in
- Standards REACH Certification, RoHS Compliant
- B Pitch Diameter 2.2 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK24X1/2
- Zoro # G810986928
- UPC # 00195057089662
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.81 in |
B Pitch Diameter | 2.2 in |
Pitch Diameter | 1.8 in (4L, A), 2.2 in (5L, B) |
A Pitch Diameter | 1.8 in |
Face Diameter | 2.2 in |
Overall Width | 1 1/4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Bore Diameter | 1/2 in |
Hub Diameter | 1 9/16 in |
Outside Diameter | 2.55 in |
4L Pitch Diameter | 1.8 in |
5L Pitch Diameter | 2.2 in |
BX Pitch Diameter | 2.2 in |
AX Pitch Diameter | 1.8 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 1 3/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.8 in, 5L Pitch Diameter 2.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.8 in, AX Pitch Diameter 1.8 in, B Pitch Diameter 2.2 in, BX Pitch Diameter 2.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 C 50 SD (3 C 50 SD)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.95 in OD (563B)
- ZORO SELECT FHP Sheave, 2BK120 x 1-7/16 (2BK1201716)
- ZORO SELECT V-Belt Sheave, 3.6 lb, Cast Iron (AK84H)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 11.75 in OD (2BK120)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.55" OD (2B42SH)
- Zoro Select V-Belt Pulleys