Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK94X1/2
Zoro # G110987052
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 1/2 in
- Weight 5.6 lb
- Includes Set Screw
- Outside Diameter 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK94X1/2
- Zoro # G110987052
- UPC # 00195057087415
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Outside Diameter | 9.25 in |
3L Pitch Diameter | 8.66 in |
Face Diameter | 9 in |
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 9 in |
Face Width | 0.75 in |
Hub Diameter | 2 3/8 in |
Pitch Diameter | 8.66 in (3L), 9 in (4L, A) |
Overall Width | 1 1/2 in |
4L Pitch Diameter | 9 in |
Maximum Bore Diameter | 1 11/16 in |
AX Pitch Diameter | 9 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 8.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, AX Pitch Diameter 9 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA56-100E)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD (2AK3458)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK60X1-1/8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- ZORO SELECT FHP Sheave, AK32-QT (AK32)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X037)
- Zoro Select V-Belt Pulleys