Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK84X1/2
Zoro # G310987197
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Fixed
- A Pitch Diameter 8 in
- Face Width 0.75 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK84X1/2
- Zoro # G310987197
- UPC # 00195057087286
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
A Pitch Diameter | 8 in |
Face Width | 0.75 in |
Overall Width | 1 1/2 in |
Pitch Diameter | 7.66 in (3L), 8 in (4L, A) |
Bore Diameter | 1/2 in |
3L Pitch Diameter | 7.66 in |
Face Diameter | 8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 1 7/8 in |
Outside Diameter | 8.25 in |
4L Pitch Diameter | 8 in |
AX Pitch Diameter | 8 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter 8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- DAYTON Motor Mounting Base (2M514)
- SPEEDAIRE Tube Fitting Assembly 1/8NPT 1 (TF060403AJ)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P24-5MGT-15-MPB (P24-5MGT-15-MPB)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK60X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 8.75 in OD (2BK90)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 11.35 in OD (1101B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- Zoro Select V-Belt Pulleys