Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK74X1/2
Zoro # G110987328
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 4 lb
- Pitch Diameter 6.66 in (3L), 7 in (4L, A)
- A Pitch Diameter 7 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK74X1/2
- Zoro # G110987328
- UPC # 00195057087132
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 6.66 in (3L), 7 in (4L, A) |
A Pitch Diameter | 7 in |
Outside Diameter | 7.25 in |
3L Pitch Diameter | 6.66 in |
Hub Diameter | 1 7/8 in |
Bore Diameter | 1/2 in |
Face Width | 0.75 in |
Face Diameter | 7 in |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/2 in |
4L Pitch Diameter | 7 in |
Maximum Bore Diameter | 1 11/16 in |
AX Pitch Diameter | 7 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 6.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 12, L 12, PK5 (AAM012016012)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- ANCHORLUBE Water-Based Cutting Fluid, 8 oz, Squeeze Bottle, 12PK (3010)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E561)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.60" OD (3V564)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5058)
- ZORO SELECT FHP Sheave, AK34-QT (AK34)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45118)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (BK190)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK521)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (AK56 X 1)
- Zoro Select Pulleys & Sheaves