Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK61X1/2
Zoro # G510987300
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 1/2 in
- Number of Set Screws 1
- Bore Type Fixed
- Outside Diameter 5.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK61X1/2
- Zoro # G510987300
- UPC # 00195057086807
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Outside Diameter | 5.95 in |
Hub Diameter | 1 7/8 in |
A Pitch Diameter | 5.7 in |
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 5.36 in |
Overall Width | 1 1/4 in |
Face Width | 0.75 in |
Face Diameter | 5.7 in |
Maximum Bore Diameter | 1 3/8 in |
AX Pitch Diameter | 5.7 in |
4L Pitch Diameter | 5.7 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- J.W. WINCO GN881-G1/4-200-MS-M Breather Valve Brass Brass (881-G1/4-200-MS-M)
- NAVAC NVR1 Repair Kit (F9011)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.00" OD (3V604)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.95 in OD (BK72)
- ZORO SELECT V-Belt Sheave, 1.6 lb, Cast Iron (AK41H)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.75 in OD (BK90)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-1/8)
- Zoro Select V-Belt Pulleys