Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK59X1/2
Zoro # G010986889
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- 3L Pitch Diameter 5.16 in
- Bore Type Fixed
- Number of Set Screws 1
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK59X1/2
- Zoro # G010986889
- UPC # 00195057086715
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 5.16 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 5.75 in |
Face Diameter | 5.5 in |
Hub Diameter | 1 7/8 in |
Face Width | 0.75 in |
Pitch Diameter | 5.16 in (3L), 5.5 in (4L, A) |
Overall Width | 1 1/4 in |
A Pitch Diameter | 5.5 in |
Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 3/8 in |
4L Pitch Diameter | 5.5 in |
AX Pitch Diameter | 5.5 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- PRIMEFIT Air Line Filter With 1/2" Push To Connect Fittings (PCF3802)
- ANCHOR FLUID POWER 3/4" CODE 62 SPLIT FLANGE KIT PLATED (12SFXO)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3078)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3934)
- ZORO SELECT V-Belt Sheave, 3.6 lb, Cast Iron (AK84H)
- ZORO SELECT V-Belt Sheave, 20.6 lb, Cast Iron (2C105SF)
- ZORO SELECT FHP Sheave, BK80 x 1-1/8 (BK80118)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- Zoro Select Pulleys & Sheaves