Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK54X1/2
Zoro # G010986995
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Weight 2.5 lb
- Pitch Diameter 4.66 in (3L), 5 in (4L, A)
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK54X1/2
- Zoro # G010986995
- UPC # 00195057086531
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 4.66 in (3L), 5 in (4L, A) |
Face Width | 0.75 in |
Face Diameter | 5 in |
Bore Diameter | 1/2 in |
A Pitch Diameter | 5 in |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 4.66 in |
Overall Width | 1 7/8 in |
Hub Diameter | 1 7/8 in |
Outside Diameter | 5.25 in |
Maximum Bore Diameter | 1 7/16 in |
4L Pitch Diameter | 5 in |
AX Pitch Diameter | 5 in |
Length through Bore | 1 11/32 in |
Description
Sheave, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K HOSE CLAMP ASSORT PACK (671755A)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- CLIMAX METAL PRODUCTS 2C-187-A Two-Piece Clamping Collar (2C-187-A)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- ZORO SELECT FHP Sheave, BK55 x 5/8 (BK5558)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3234)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- Zoro Select V-Belt Pulleys