Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK49X1/2
Zoro # G110986956
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- A Pitch Diameter 4.5 in
- Face Width 0.75 in
- Outside Diameter 4.75 in
- Pitch Diameter 4.16 in (3L), 4.5 in (4L, A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK49X1/2
- Zoro # G110986956
- UPC # 00195057086388
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
A Pitch Diameter | 4.5 in |
Face Width | 0.75 in |
Outside Diameter | 4.75 in |
Pitch Diameter | 4.16 in (3L), 4.5 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Bore Diameter | 1/2 in |
Hub Diameter | 1 7/8 in |
Face Diameter | 4.5 in |
3L Pitch Diameter | 4.16 in |
Overall Width | 1 1/4 in |
AX Pitch Diameter | 4.5 in |
4L Pitch Diameter | 4.5 in |
Maximum Bore Diameter | 1 1/8 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK3678)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2858)
- ZORO SELECT V-Belt Sheave, 7.8 lb, Cast Iron (AK144H)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK100X1-1/4)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- Zoro Select Pulleys & Sheaves