Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK44X1/2
Zoro # G310986879
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 1.8 lb
- Hub Diameter 1 7/8 in
- Face Diameter 4 in
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK44X1/2
- Zoro # G310986879
- UPC # 00195057086227
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Hub Diameter | 1 7/8 in |
Face Diameter | 4 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 3.66 in (3L), 4 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/4 in |
Outside Diameter | 4.25 in |
A Pitch Diameter | 4 in |
Face Width | 0.75 in |
3L Pitch Diameter | 3.66 in |
Maximum Bore Diameter | 1 1/8 in |
AX Pitch Diameter | 4 in |
4L Pitch Diameter | 4 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 3.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, AX Pitch Diameter 4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12F)
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- DAYTON BX46 Cogged V-Belt, 49 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A126 (6A126)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.25 in OD (BK45)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.95" OD (864B)
- ZORO SELECT V-Belt Sheave, 4 lb, Cast Iron (AK89H)
- ZORO SELECT V-Belt Sheave, 3.1 lb, Cast Iron (AK71H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- Zoro Select V-Belt Pulleys