Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK30X1/2
Zoro # G610986937
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Overall Width 1 1/8 in
- Hub Diameter 1 9/16 in
- 3L Pitch Diameter 2.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK30X1/2
- Zoro # G610986937
- UPC # 00195057085916
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 1 1/8 in |
Hub Diameter | 1 9/16 in |
3L Pitch Diameter | 2.46 in |
Face Width | 0.66 in |
Pitch Diameter | 2.46 in (3L), 2.8 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Face Diameter | 2.8 in |
A Pitch Diameter | 2.8 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3.05 in |
4L Pitch Diameter | 2.8 in |
AX Pitch Diameter | 2.8 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- D&D 27" Outside Length, 4/9" Top Width, 1 Ribs (15265)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 13.95 in OD (1362B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2512)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- ZORO SELECT FHP Sheave, BK70 x 1 (BK701)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- Zoro Select Pulleys & Sheaves