Shop All V-Belt Pulleys
Zoro Select
Sheave, 1/2 in dia. Bore, Fixed Bore
Mfr # AK27X1/2
Zoro # G010986896
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- For Belt Trade Size 3L, 4L, A, AX
- Bore Diameter 1/2 in
- Weight 0.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK27X1/2
- Zoro # G010986896
- UPC # 00195057085831
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Bore Diameter | 1/2 in |
Overall Width | 1 1/8 in |
Face Width | 0.66 in |
Outside Diameter | 2.75 in |
Hub Diameter | 1 9/16 in |
A Pitch Diameter | 2.5 in |
Face Diameter | 2.5 in |
Pitch Diameter | 2.16 in (3L), 2.50 in (4L, A) |
3L Pitch Diameter | 2.16 in |
Maximum Bore Diameter | 1 in |
AX Pitch Diameter | 2.5 in |
4L Pitch Diameter | 2.5 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 2.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter 2.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- VELVAC Slotted Clamp 1-13/16 - 2-3/4 (022336)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2558)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7458)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK62X1)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 15.00 in OD (5V1504)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK1441)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- Zoro Select V-Belt Pulleys