Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # BK72X1
Zoro # G710987360
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 6.2 in (4L, A), 6.6 in (5L, B)
- Bore Diameter 1 in
- Includes Set Screw
- Outside Diameter 6.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK72X1
- Zoro # G710987360
- UPC # 00195057090996
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 6.2 in (4L, A), 6.6 in (5L, B) |
Bore Diameter | 1 in |
Outside Diameter | 6.95 in |
Face Diameter | 6.6 in |
Hub Diameter | 2 3/8 in |
Overall Width | 1 9/16 in |
B Pitch Diameter | 6.6 in |
A Pitch Diameter | 6.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.88 in |
BX Pitch Diameter | 6.6 in |
5L Pitch Diameter | 6.6 in |
4L Pitch Diameter | 6.2 in |
Maximum Bore Diameter | 1 11/16 in |
AX Pitch Diameter | 6.2 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter 6.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, AX Pitch Diameter 6.2 in, B Pitch Diameter 6.6 in, BX Pitch Diameter 6.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- EAGLE Suction Hose, Bulk 1.5"x100ft. (007-0249-0070I)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK451)
- ZORO SELECT FHP Sheave, AK59 x 1 (AK591)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2512)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- Zoro Select Pulleys & Sheaves