Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # BK62X1
Zoro # G510987379
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 5.2 in (4L, A), 5.6 in (5L, B)
- Overall Width 1 5/16 in
- Face Diameter 5.6 in
- Outside Diameter 5.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK62X1
- Zoro # G510987379
- UPC # 00195057090767
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 5.2 in (4L, A), 5.6 in (5L, B) |
Overall Width | 1 5/16 in |
Face Diameter | 5.6 in |
Outside Diameter | 5.95 in |
B Pitch Diameter | 5.6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.88 in |
Bore Diameter | 1 in |
Hub Diameter | 1 7/8 in |
A Pitch Diameter | 5.2 in |
Maximum Bore Diameter | 1 9/16 in |
AX Pitch Diameter | 5.2 in |
5L Pitch Diameter | 5.6 in |
4L Pitch Diameter | 5.2 in |
BX Pitch Diameter | 5.6 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1900 Metric V-Belt, 1900mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1900)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- DAYTON 5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs (2L449)
- TRU-FLATE Mini Regulator W/Gauge (24444)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (1841B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2512)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK45118)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK55X5/8)
- Zoro Select V-Belt Pulleys