Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # BK55X1
Zoro # G810986850
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Bore Type Fixed
- Bore Diameter 1 in
- Pitch Diameter 4.5 in (4L, A), 4.9 in (5L, B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK55X1
- Zoro # G810986850
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 1 in |
Pitch Diameter | 4.5 in (4L, A), 4.9 in (5L, B) |
Face Diameter | 4.9 in |
Face Width | 0.88 in |
A Pitch Diameter | 4.5 in |
Hub Diameter | 1 7/8 in |
Outside Diameter | 5.25 in |
Overall Width | 1 5/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
B Pitch Diameter | 4.9 in |
4L Pitch Diameter | 4.5 in |
BX Pitch Diameter | 4.9 in |
5L Pitch Diameter | 4.9 in |
Maximum Bore Diameter | 1 5/16 in |
AX Pitch Diameter | 4.5 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter 4.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter 4.9 in, BX Pitch Diameter 4.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Hose Couplers, 31 31**** (31****)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936710Q, Return Line, 3 micron (ZX-936710Q)
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting (5VLL3)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.50" OD (5V1253)
- ZORO SELECT FHP Sheave, BK70 x 1 (BK701)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (5V1404)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- MASKA 1B36-SH Single Groove Sheave, Taper-Lock Bore, 7/16 to 1-11/16 in Bore (118284)
- Zoro Select V-Belt Pulleys