Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK99X1
Zoro # G510987096
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Standards REACH Certification, RoHS Compliant
- Face Width 0.75 in
- Includes Set Screw
- Bore Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK99X1
- Zoro # G510987096
- UPC # 00195057087514
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
Bore Diameter | 1 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 2 3/8 in |
Outside Diameter | 9.75 in |
Face Diameter | 9.5 in |
Overall Width | 1 1/2 in |
A Pitch Diameter | 9.5 in |
3L Pitch Diameter | 9.16 in |
Pitch Diameter | 9.16 in (3L), 9.5 in (4L, A) |
AX Pitch Diameter | 9.5 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 9.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 9.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.5 in, AX Pitch Diameter 9.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-12FJX)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-850-D6)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171724, Pressure Line, 60 micron, Outside-In (MF0058418)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2558)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK90X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (3V1403)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- ZORO SELECT FHP Sheave, 2AK30-QT (2AK30)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD (702B)
- Zoro Select Pulleys & Sheaves