Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK89X1
Zoro # G810987208
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 1 in
- 3L Pitch Diameter 8.16 in
- Includes Set Screw
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK89X1
- Zoro # G810987208
- UPC # 00195057087378
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 1 in |
3L Pitch Diameter | 8.16 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 8.75 in |
Pitch Diameter | 8.16 in (3L), 8.5 in (4L, A) |
Face Width | 0.75 in |
A Pitch Diameter | 8.5 in |
Face Diameter | 8.5 in |
Hub Diameter | 2 3/8 in |
Overall Width | 1 1/2 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 8.5 in |
AX Pitch Diameter | 8.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 8.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.5 in, AX Pitch Diameter 8.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27 (OAN470)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-50 (1040-8MGT-50)
- ZORO SELECT FHP Sheave, AK71 x 3/4 (AK7134)
- ZORO SELECT V-Belt Sheave, 18.2 lb, Cast Iron (2C95SF)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.25 in OD (2AK2258)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- Zoro Select Pulleys & Sheaves