Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK71X1
Zoro # G610987262
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Fixed
- Weight 3.7 lb
- Bore Diameter 1 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK71X1
- Zoro # G610987262
- UPC # 00195057087095
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 1 in |
Overall Width | 1 1/2 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 2 3/8 in |
A Pitch Diameter | 6.7 in |
Outside Diameter | 6.95 in |
3L Pitch Diameter | 6.36 in |
Pitch Diameter | 6.36 in (3L), 6.7 in (4L, A) |
Face Diameter | 6.7 in |
Face Width | 0.75 in |
4L Pitch Diameter | 6.7 in |
AX Pitch Diameter | 6.7 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 6.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, AX Pitch Diameter 6.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- FESTO Cartridge Cylinder EGZ-10-10 (EGZ-10-10)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 5/8)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.65 in OD (3V3653)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.95" OD (362B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- Zoro Select Pulleys & Sheaves