Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK69X1
Zoro # G710987285
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 3.4 lb
- Pitch Diameter 6.16 in (3L), 6.5 in (4L, A)
- Material Fabrication Cast
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK69X1
- Zoro # G710987285
- UPC # 00195057087040
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 6.16 in (3L), 6.5 in (4L, A) |
Overall Width | 1 1/2 in |
3L Pitch Diameter | 6.16 in |
For Belt Trade Size | 3L, 4L, A, AX |
Bore Diameter | 1 in |
Face Width | 0.75 in |
Face Diameter | 6.5 in |
Hub Diameter | 2 3/8 in |
Outside Diameter | 6.75 in |
A Pitch Diameter | 6.5 in |
Maximum Bore Diameter | 1 9/16 in |
AX Pitch Diameter | 6.5 in |
4L Pitch Diameter | 6.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 6.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.5 in, AX Pitch Diameter 6.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK55X5/8)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.00 in OD (5V903)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- ZORO SELECT FHP Sheave, AK26 x 3/4 (AK2634)
- ZORO SELECT V-Belt Sheave, Classical, 20.0 dia x 4B-SF (2004B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL34X5/8 KWY 3/16 X 3/32 (1VL34X5/8 KWY 3/16 X 3/32)
- Zoro Select Pulleys & Sheaves