Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK59X1
Zoro # G710986899
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 2.9 lb
- Hub Diameter 1 7/8 in
- Face Diameter 5.5 in
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK59X1
- Zoro # G710986899
- UPC # 00195057086760
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Hub Diameter | 1 7/8 in |
Face Diameter | 5.5 in |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/4 in |
Pitch Diameter | 5.16 in (3L), 5.5 in (4L, A) |
3L Pitch Diameter | 5.16 in |
Face Width | 0.75 in |
A Pitch Diameter | 5.5 in |
Outside Diameter | 5.75 in |
Bore Diameter | 1 in |
4L Pitch Diameter | 5.5 in |
Maximum Bore Diameter | 1 3/8 in |
AX Pitch Diameter | 5.5 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK34H (2AK34H)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11H X 3/8 MPB)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- SKF SKF 6316/C3, Single Row Ball Bearings (6316/C3)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK55X1-1/8)
- ZORO SELECT FHP Sheave, BK67 x 1 (BK671)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.25 in OD (2BK65)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK1041)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK100-H (2BK100-H)
- Zoro Select V-Belt Pulleys