Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK49X1
Zoro # G210986955
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Pitch Diameter 4.16 in (3L), 4.5 in (4L, A)
- Face Width 0.75 in
- Includes Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK49X1
- Zoro # G210986955
- UPC # 00195057086432
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 4.16 in (3L), 4.5 in (4L, A) |
Face Width | 0.75 in |
A Pitch Diameter | 4.5 in |
Outside Diameter | 4.75 in |
3L Pitch Diameter | 4.16 in |
Bore Diameter | 1 in |
Hub Diameter | 1 7/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/4 in |
Face Diameter | 4.5 in |
Maximum Bore Diameter | 1 1/8 in |
4L Pitch Diameter | 4.5 in |
AX Pitch Diameter | 4.5 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- BESTORQ Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs (BX66/03)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD (3V562)
- ZORO SELECT FHP Sheave, BK67 x 3/4 (BK6734)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK57X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- ZORO SELECT FHP Sheave, AK54 x 1 (AK541)
- BROWNING B5V Arm Type 4 Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 11.28 in OD, 2 Grooves (3694064)
- Zoro Select V-Belt Pulleys