Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK44X1
Zoro # G910986903
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- 3L Pitch Diameter 3.66 in
- A Pitch Diameter 4 in
- Material Cast Iron
- Pitch Diameter 3.66 in (3L), 4 in (4L, A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK44X1
- Zoro # G910986903
- UPC # 00195057086272
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 3.66 in |
A Pitch Diameter | 4 in |
Pitch Diameter | 3.66 in (3L), 4 in (4L, A) |
Outside Diameter | 4.25 in |
Hub Diameter | 1 7/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/4 in |
Bore Diameter | 1 in |
Face Diameter | 4 in |
Face Width | 0.75 in |
4L Pitch Diameter | 4 in |
Maximum Bore Diameter | 1 1/8 in |
AX Pitch Diameter | 4 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 3.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, AX Pitch Diameter 4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3234)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.30" OD (5V1133)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 1/2'' Bore - Die Cast (5117512)
- Zoro Select Pulleys & Sheaves