Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK184X1
Zoro # G010987077
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 1 in
- Bore Type Fixed
- Face Diameter 9.16 in
- 3L Pitch Diameter 17.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK184X1
- Zoro # G010987077
- UPC # 00195057087989
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 1 in |
Face Diameter | 9.16 in |
3L Pitch Diameter | 17.66 in |
Pitch Diameter | 17.66 in (3L), 18 in (4L, A) |
A Pitch Diameter | 18 in |
Overall Width | 1 1/2 in |
Outside Diameter | 18.25 in |
Face Width | 0.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 2 3/8 in |
4L Pitch Diameter | 18 in |
AX Pitch Diameter | 18 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 17.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B10H (D80B10H)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.95 in OD (862B)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK45118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 7/8)
- Zoro Select Pulleys & Sheaves