Shop All V-Belt Pulleys
Zoro Select
Sheave, 1 in dia. Bore, Fixed Bore
Mfr # AK109X1
Zoro # G510987195
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Outside Diameter 10.75 in
- Face Width 0.75 in
- A Pitch Diameter 10.5 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK109X1
- Zoro # G510987195
- UPC # 00195057087637
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 10.75 in |
Face Width | 0.75 in |
A Pitch Diameter | 10.5 in |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 1/2 in |
Pitch Diameter | 10.16 in (3L), 10.5 in (4L, A) |
Hub Diameter | 2 3/8 in |
Bore Diameter | 1 in |
Face Diameter | 10.5 in |
3L Pitch Diameter | 10.16 in |
4L Pitch Diameter | 10.5 in |
Maximum Bore Diameter | 1 11/16 in |
AX Pitch Diameter | 10.5 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 10.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- ZORO SELECT 3/4" 500 psi Low Lead Brass Hose Barb (707042-12)
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD (3V3.353)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.15" OD (483B)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.35 in OD (801B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 16.35" OD (1603B)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.5 inch OD (55V750SF)
- Zoro Select V-Belt Pulleys