Shop All Quick Connect Fittings
Zoro Select
Shank Coupling
Mfr # 3LZ15
Zoro # G0943677
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Low Cost, Low Pressure Suction and Discharge Hose Connections, for Use with Water and Other Compatible Liquids
- Size (In.) 2
- Lug NPSM Threaded Pin
- Material of Construction Aluminum
- Clamp Double Bolt/Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ15
- Zoro # G0943677
- UPC # 190735481004
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Size (In.) | 2 |
Compatible Pipe Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Details
Application | For Low Cost, Low Pressure Suction and Discharge Hose Connections, for Use with Water and Other Compatible Liquids |
Item | Short Shank Fire Hose Coupling |
Lug | NPSM Threaded Pin |
Material of Construction | Aluminum |
Clamp | Double Bolt/Band |
Nut | Swivel |
Material | Aluminum |
Tightening Method | Pin Lug |
Hose Fitting A Connection Type | NPSM |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPSM |
Fitting Shape | Plug |
Fitting Movement | Swivel |
Hose Fitting A Gender | Female |
Material Grade | ADC12 |
Fitting Material | Aluminum x Brass x Aluminum |
Fitting Connection Type | NPSM x NPSM |
Finish/Coating | Sandblast |
Description
Short Shank Fire Hose Coupling, Fitting Connection Type NPSM x NPSM, Fitting Gender Female x Male, Fitting Material Aluminum x Brass x Aluminum, Fitting Movement Swivel, Fitting Shape Plug, Fitting Size 2 in x 2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NPSM, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NPSM, Hose Fitting B Size 2 in, Includes Not Applicable, Thread Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- BESTORQ 5M Timing Belts, 3800-5M-20 (3800-5M-20)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ4)
- ZORO SELECT Shank Coupling (3LZ13)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR0)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- Zoro Select Quick Connect Fittings