Shop All Quick Connect Fittings
Zoro Select
Shank Coupling
Mfr # 3LZ13
Zoro # G2929981
original price:
$10.18
10% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Low Cost, Low Pressure Suction and Discharge Hose Connections, for Use with Water and Other Compatible Liquids
- Material of Construction Aluminum
- Nut Swivel
- Size (In.) 1-1/2
- Clamp Double Bolt/Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ13
- Zoro # G2929981
- UPC # 190735480991
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Size (In.) | 1-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Description
Short Shank Fire Hose Coupling, Fitting Connection Type NPSM x NPSM, Fitting Gender Female x Male, Fitting Material Aluminum x Brass x Aluminum, Fitting Movement Swivel, Fitting Shape Plug, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NPSM, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPSM, Hose Fitting B Size 1 1/2 in, Includes Not Applicable, Thread Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Deuplex (1500-000)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-03-11)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ1)
- ZORO SELECT Shank Coupling (3LZ18)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ4)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 061202)
- Zoro Select Quick Connect Fittings