Shop All Cup, Lid, and Cutlery Dispensers
This Product is Discontinued
Zoro Select
Shallow Tray Organizer, 2-3/4"H, 5-53/64"W (Discontinued)
Mfr # MODL29001
Zoro # G6531021
This Product is Discontinued
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Lid and Straw Dispenser
- Dispenser Material Plastic
- Dispenser Color Black
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MODL29001
- Zoro # G6531021
- UPC # 759376207239
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 17 in |
Height | 2 3/4 in |
Width | 5 13/16 in |
Details
Food Service Dispenser Mounting | Countertop |
Food Service Dispensers Grouping | Lid and Straw Dispenser |
Dispenser Material | Plastic |
Dispenser Color | Black |
Item | Shallow Tray Organizer |
Foodservice Dispenser Mounting | Countertop |
Product Series | Modular Family |
Color | Black |
Mounting Type | Countertop |
Dispenser Type | Straw Dispenser |
Description
Shallow Tray Organizer, Depth 17 in, Dispenser Color Black, Dispenser Material Plastic, Dispenser Type Straw Dispenser, Height 2 3/4 in, Mounting Type Countertop, Product Series Modular Family, Width 5 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.