Shop All Trays and Platters
Zoro Select
Shallow Tray 7/8X16.25X21.25,304SS
Mfr # 80210
Zoro # G4716835
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 1/4 in
- Width 16 1/4 in
- Overall Width 16 1/2 in
- Height 7/8 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80210
- Zoro # G4716835
- Country of Origin India
- Category Trays and Platters
Dimensions
Length | 21 1/4 in |
Width | 16 1/4 in |
Overall Width | 16 1/2 in |
Height | 7/8 in |
Overall Height | 3/4 in |
Overall Length | 21 3/8 in |
Details
Item | Shallow Tray |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Shallow Tray, Material Stainless Steel, Overall Height 3/4 in, Shape Rectangular, Overall Width 16 1/2 in, Overall Length 21 3/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFGARDS Food Storage Tie Closure Clear 10"x14" Freezer Storage Bag, PK1000 (303679975)
- DART Concorde Non-Laminated Foam Plates, 9"Diameter, White, PK125 PK (9PWCR)
- M-D SWEEP DOOR GOLD 36"" (05702)
- VULCAN HART Lamp Lens 3" Dia (357036-3)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Perforated Tray 2.5X12 3/4X20 3/4,304SS (30023)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- ZORO SELECT Perforated Tray 2.5X10 3/8X12.75,304SS (30223)
- ZORO SELECT Catheter Tray 4X17X 2 7/8 (83170)
- SERVICE IDEAS Tray with Removable Insert, 9 Round, Stainless Steel, Vintage Gold (TR119RIVG)
- Zoro Select Trays and Platters